John Guest
Acetal Copolymer Plug-In Elbow, 90 Degrees, 15/32 in Tube Size
Mfr # PM221212E-PK10
Zoro # G0468885
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube
- Tube Size 15/32 in
- Stem OD 12 mm
Explore More Products
- JOHN GUEST 3/8'' Polypropylene Tube Union Adapter, 10PK PP0412W
- JOHN GUEST Polypropylene Male Connector, 1/4 in Tube Size PP010824W
- JOHN GUEST Acetal Copolymer Male Adapter, 5/16 in Tube Size PM010801E-PK10
- JOHN GUEST Polypropylene Union Elbow, 90 Degrees, 1/4 in Tube Size PP0308W-PK10
- JOHN GUEST 3/8'' Polypropylene Push-to-Connect Plug, 10PK PP0812W
- JOHN GUEST Acetal Copolymer End Stop, 1/4 in Tube Size PI4608S-10PK
- JOHN GUEST Acetal Copolymer Reducer, 1/4 in Tube Size CI061208W-PK10
- JOHN GUEST Adapter, 1/4" Tube OD, Gray, PK10 PI050801S-PK10
- JOHN GUEST Acetal Copolymer Adapter, 1/4 in Tube Size PI010802S-PK10
- TECHNIFIT Fitting, PTC, Union, 10mm PUC10
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Rdcing Union Elbow-1/4" x 5/32" Tube OD ZUSA-TF-PTC-373
- John Guest Tube Fittings