Zoro Select
External Retaining Ring, Steel Black Phosphate Finish, 4 mm Shaft Dia, 100 PK
Mfr # DSH-4ST PA
Zoro # G0468955
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter 3.7143 mm
- Fits Groove Diameter 3.8mm
- Material Steel
- Finish Black Phosphate
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 3 mm Shaft Dia, 100 PK DSH-3ST PA
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2 in Shaft Dia, 5 PK SHR-200ST PA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 54 mm Shaft Dia, 10 PK M36000.054.0001
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK U36000.012.0001
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/4 in Shaft Dia, 10 PK CG-125ST OIL
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 24 mm Shaft Dia DSH-24SA
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 31 mm Shaft Dia, 50 PK M36000.031.0001
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 3/16 in Shaft Dia, 100 PK 5CE81
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia, 50 PK 5CE91
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK WSM-75-S02
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1-3/16 in Shaft Dia SE-118SS
- Zoro Select External Retaining Rings