Innovative Components
Fluted Knob with Screw, 1/4-20 Thread Size, 1.75"L, Steel
Mfr # GN4C1750F6---21
Zoro # G0469411
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.25
- Color Black
- Diameter 2.375"
- Finish zinc plated
- Knob Type Black Polypro Plastic, Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 1/2-13 Thread Size, 1.25"L, Steel GN8C1250F6---21
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel GN5C0500F6---21
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel GN6C1000F6---21
- INNOVATIVE COMPONENTS Star Knob with Screw, 1/4-20 Thread Size, 1.50"L, Steel GN4C15005S3--21
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel GN8C1250R7--S21
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 1-3/4" Dia., Plastic GNH6-HEX5S3A---
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated GN82----K4D--22
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----T7-B-22
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 5/16-18 Thread Size, 0.875"L, Steel GN5C----4S4BS21
- DAVIES Fluted Tapered Knob, 1/4-20 Thread Size, 3.89"L, Blind Tap, HR Phenolic 0710-A
- S & W MANUFACTURING Knurled Knob Tap, 3/8-16", 1.5" dia. WTR-026
- Innovative Components Hand Knobs and Wheels