Anvil
4" x 4" x 3" Malleable Iron Reducing Tee
Mfr # 0310056601
Zoro # G0469664
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducing Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Explore More Products
- ANVIL ELBOW 45 BLACK 3/4"" 8700126207
- ANVIL Malleable Iron Hex Bushing Class 150 0318907201
- ANVIL Malleable Iron Square Head Plug Class 150 0318901485
- ANVIL 1" x 1/2" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 0361331309
- ANVIL 1/2" Malleable Iron 90 Degree Street Elbow 0310507801
- ANVIL Malleable Iron Tee Class 150 0310031208
- ANVIL Black Forged Steel Reducer Class 3000 0361178403
- ANVIL Pipe Nipple, 1/2 in, MNPT, Steel, SCH 40 Schedule, 6 in L 8700149555
- ANVIL Buttweld Anvilet, Forged Steel, 1 1/4 in 0766258651
- ZORO SELECT 45 Bend, Cast Iron, 6" Pipe Size, Socket 220614
- ANVIL Black Forged Steel Reducer Class 3000 0361177009
- Anvil Black Pipe Fittings