- Home
- /
- Plumbing
- /
- Pipes, Valves & Fittings
- /
- Pipes
- /
- Brass Pipes
- /
- 1-1/4" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40
Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (Discontinued)
Mfr # 4GTD2
Zoro # G0470023
This Product is Discontinued
Key Features
- Pipe Size - Nominal 1-1/4"
- Overall Pipe Length 9"
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Customers Also Purchased
- Brand Zoro Select
-
MFR #
4GTD2
-
Zoro #
G0470023
- Country of Origin China
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1-1/4" |
Overall Pipe Length | 9" |
Pipe Size (Nominal) | 1-1/4" |
Outside Dia. | 1 2/3 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 9 in |
Thread Size | 11-1/2" |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Details
Pipe Fitting Material | Red Brass |
Pipe Connection Type | Threaded on Both Ends |
Pipe Type | Pipe Nipple |
Pipe Schedule | 40 |
Material - Pipe | Red Brass |
Pipe Thread Type | MNPT x MNPT |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Nipple |
Material (Pipe) | Red Brass |
Pipe Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM B43, ASTM B687 |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | MNPT x MNPT |
Pressure (PSI) | 125 |
Temp. Range | -20 Degrees to 400 Degrees F |
Max. Pressure | 125 psi |
Material | Red Brass |
Application | Air, Natural Gas, Oil, Potable Water, Steam |
Connection Type | Male NPT x Male NPT |
Maximum Operating Pressure | 200 psi @ 150 Degrees F |
Pressure Level | Low Pressure (100-299 psi) |
Side B Gender | Male |
Side B Thread Type | NPT |
Maximum Operating Temperature | 400 Degrees F |
Schedule | Schedule 40 |
Thread Configuration | Threaded on Both Ends |
Side A Thread Type | NPT |
Threading | NPT |
Resistance Properties | Corrosion-Resistant |
Side B Connection Type | Threaded |
Side A Gender | Male |
Maximum Steam Pressure | 125 psi @ 150 Degrees F |
Metal Pipe Construction | Seamless |
Minimum Operating Temperature | -20 Degrees F |
Side A Connection Type | Threaded |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Material Red Brass, Maximum Operating Pressure 200 psi @ 150 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 125 psi @ 150 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 9 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov