Speedaire
Solenoid Air Control Valve, 120VAC
Mfr # 3FFR1
Zoro # G0470154
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/3-Position
- Voltage 120V AC
- Center Position Closed
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 5599-2
Explore More Products
- SPEEDAIRE Solenoid Air Control Valve, 24VDC 3FFF2
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFU3
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFT2
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFF1
- SPEEDAIRE Solenoid Air Control Valve, 1/4 In, 120VAC 3FFV3
- SPEEDAIRE Solenoid Air Control Valve, 24VDC 3FFE3
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFG7
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC L23BB452O060T30
- SMC Solenoid Valve, 2 Port, 10mm dia., 24VDC VXZ232BSC
- SMC Valve, 3000 Size, 2 Postn, 24VDC, 5/32"Port SY3160-5LOZ-N3
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC B753BB553A
- Speedaire Pneumatic Valves