Tough Guy
T Handle, 8 In
Mfr # 2VNA8
Zoro # G0470294
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wooden and Twisted Wire; Female Thread
- Overall Length (In.) 7 in
- Handle Dia. (In.) 5/8 in
- For Use With Boiler, Flue, and Tube Brushes
- Handle Type 1/4 NPS
Explore More Products
- TOUGH GUY Nylon Brush Rod, 4 Ft 2XTA6
- TOUGH GUY Flue Brush, OAL 6 1/2 In 2VMY5
- TOUGH GUY Flue Brush, Dia 4 3/4, 1/4 MNPT, Length 8 3EDL9
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 3EDH8
- TOUGH GUY Flue Brush, Dia 3 3/4, 1/4 MNPT, Length 8 3EDG2
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 2 1/4 In 2FCC7
- TOUGH GUY Condenser, Dia 1, 12 24 (F) Thread, L 6 3HGW1
- TOUGH GUY Condenser, Dia 1 1/4, 12 24 (F) Thread, L 6 3HHE7
- TOUGH GUY Condenser, Dia 3/8, 12 24 (F) Thread, L 6 3HGW4
- TOUGH GUY Flue Brush, OAL 6 1/2 In 2VMZ4
- SCHAEFER BRUSH Flue Brush, 2" dia., SS 43845
- Tough Guy HVAC Brushes