Osborn
#6 Artist Paint Brush, China Hair Bristle, Wood Handle, 1
Mfr # 0007403500
Zoro # G0470401
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Artist
- Brush Size #6
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
Explore More Products
- OSBORN 2" Chip Paint Brush, Wood Handle 0007203100
- OSBORN 1/2" Paint Brush, Synthetic Bristle, Plastic Handle 0008602100
- OSBORN 2" Chip Paint Brush, Hog Hair Bristle, Plastic Handle 0007110800
- OSBORN 1" Chip Paint Brush, Wood Handle 0007203000
- OSBORN 1" Chip Paint Brush, Plastic Handle 0008600200
- OSBORN 1" Chip Paint Brush, Wood Handle 0008601600
- OSBORN #8 Flat Marking Paint Brush, Wood Handle, 1 0007010900
- OSBORN #4 Round Marking Paint Brush, Wood Handle, 1 0007402300
- OSBORN 4" Wall Paint Brush, Wood Handle 0007102900
- GORDON BRUSH 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 12 PK R10014
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle 4230
- Osborn Paint Brushes