Ruland
Shaft Collar, Clamp, 1Pc, 12mm, Alum
Mfr # MCL-12-A
Zoro # G0470933
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 28 mm
- Dimension Type Metric
Explore More Products
- RULAND Shaft Collar, 1pc Clamp, Bore 0.5000", OD 30mm, Steel MCL-8E-F
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 TCL-16-14-F-LH
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, Steel MSP-8-F
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, 303 SS WCL-12-SS
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St TSP-18-12-F
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS SP-10-SS
- RULAND SHAFT COLLAR QUICK CLAMPING LVO-MSP-40-AN
- RULAND SHAFT COLLAR QUICK CLAMPING LVO-MCL-14-F
- RULAND SHAFT COLLAR MSP-22E-FZ
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1/4 in.Boredia H1C-025
- CLIMAX METAL PRODUCTS 11/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-068 2C-068
- Ruland Shaft Collars