Shop Alternate Products
This Product is Discontinued
Keyshaft
Keyed Shaft, Dia. 3/8 In, 6 In L, CS (Discontinued)
Mfr # 3/8 GKS-1045-6
Zoro # G0471460
This Product is Discontinued
Key Features
- Diameter 3/8 in
- Keyway 3/32 in x 3/64 in
- Length 6 in
- Material Carbon Steel Grade 1045
- Standards ANSI B17.1-1967, ASTM A-108, R1973