Shop Alternate Products
This Product is Discontinued
80/20
Framing Extrusion, T-Slotted, 25 Series (Discontinued)
Mfr # 25-5010-4M
Zoro # G0471655
Item requires special delivery charges. A $86.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 4 m
- Width (In.) 2.0 in
- Type T-Slotted
- Material Aluminum
- Finish Anodized