Zoro Select
2-1/2" Socket Weld SS Half Coupling
Mfr # 4307001526
Zoro # G0472875
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT 1/4" FNPT 316 SS Coupling 2TY81
- ZORO SELECT 1-1/2" Welded SS Blind Flange 4381003430
- ZORO SELECT 4" Welded SS Slip-On Flange 4381000480
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS 4381001470
- ZORO SELECT Tee, 3/4" Thd, 2000 lb., SCH 80, 304SS 1500200212
- ZORO SELECT Hex Bushing, 304 SS, 1 x 3/8", BSPT ZUSA-PF-8174
- ZORO SELECT 1-1/2" FNPT SS Threaded Outlet 4307003660
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 4 in 4381016230
- ZORO SELECT 2" x 1/2" 316/316L Stainless Steel Swage Nipple Sch 40 3954533118
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1-1/2" 4307000864
- STRAUB 6" 316 SS Grip L Coupling STR21350
- Zoro Select Stainless Steel Pipe Fittings