Kipp
Star Grip, DIN 6336 Similar, D=M12X20, D1= 50, External Thread, Steel, Black Plastic, Cap: Black
Mfr # K0155.412X20
Zoro # G0472981
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 22mm
- Color Black
- Diameter 50mm
- Finish Matte
- Height 32mm
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X40, Zinc Silver Metallic, Comp: Stainless Steel K0123.4A53X40
- KIPP Adjustable Handle, Size: 2 5/16-18X30, Zinc Orange RAL 2004, Comp: Stainless Steel K0123.2A32X30
- KIPP Star Grip, DIN 6336 Similar, D=M05X60, D1= 25, External Thread, Steel, Black Plastic, Cap: Black K0155.405X60
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel K0122.2A26X25
- KIPP Star Grip, Similar To DIN 6336, D=M05, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic K0154.205
- KIPP Knurled Knob Size: 1 D=10-32X20, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black K0247.1A1X20
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Yellow K0155.2127
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X40, Die Cast Zinc Red RAL 3003, Comp: Steel K0122.5A527X40
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X30 Steel, Painted Finish Gray Hammertone K0120.212X30
- KIPP Wing Grip D=10-32 Tapped Through Thread A=50, H=24, Form: D, Plastic Black K0274.11A1
- KIPP Adjustable Handle, Size: 5 5/8-11X60, Zinc Silver Metallic, Comp: Stainless Steel K0123.5A63X60
- Kipp Hand Knobs and Wheels