United Sales
Skatewheel, Steel, 150 lb., 2-7/32" Dia.
Mfr # PSW1.9X250
Zoro # G0473055
$6.66
10% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Skate Wheel Material Steel
- Wheel Load Capacity 150 lb
- Bearings Steel Ball
- Wheel Diameter 2 3/16 in
- Hub Width 13/16 in
Explore More Products
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. SW1.9X250
- UNITED SALES Skatewheel, Steel, 150 lb., 2-7/32" Dia. PSW1.9X320
- UNITED SALES Skatewheel, Steel, 300 lb., 4" Dia. SW4X750
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. SW1.9X320
- UNITED SALES Skatewheel, Steel, 100 lb., 1-1/2" Dia. SW1.5X250
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. SW1.9XN250
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 24in. W 24X20X90G
- NESTAFLEX Skate Wheel Conveyor, Flexible, Polymer 37630012PAL
- ULTIMATION Plastic Replacement Skate Wheel SKPW-001
- ASHLAND CONVEYOR Skatewheel Conveyor, 5ft L, 12in. W 12X10X05GP
- ASHLAND CONVEYOR Skatewheel, Steel, 100lb, 1-15/16" Dia, PK50 SK 100 G90 50 PCS
- United Sales Skate Wheel Conveying