Shop Alternate Products
This Product is Discontinued
R & R Textile
Mattress Cover, Anchor Band, 54x75 In. (Discontinued)
Mfr # X42104
Zoro # G0473392
This Product is Discontinued
Key Features
- Size 54"x 75"
- Length 75"
- Width 54"
- Protects Mattress
- Washing Instructions Machine Wash Warm, Gentle Cycle. Do not bleach. Tumble dry low.