Shop Alternate Products
This Product is Discontinued
Karcher
1200 psi 2.3 gpm Hot Water Electric Pressure Washer (Discontinued)
Mfr # HDS 2.3/12C ED
Zoro # G0473536
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Type Electric
- Pump Type Karcher Axial
- Plug Type 5-20P
- Amps AC 20
- Net Weight 270 lb.