Zoro Select
Walk Ramp, Apron End, 2500lb, 28-3/4Inx8ft
Mfr # 1FC74
Zoro # G0473798
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$606.99
Key Features
- End Style Apron End
- Load Capacity 2,500 lb
- Service Height Range 2 to 31 in
- Overall Length 8 ft
- Overall Width 29 in
Explore More Products
- ZORO SELECT Walk Ramp, Apron End, 2200lb, 39-1/2Inx10ft 1FC75
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 28 In x 12 ft 1VKD5
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 36 in. H ATH2436
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft 1VKD4
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H SL330
- ZORO SELECT Walk Ramp, 600 lb., 10 in. L x 32 in. H TH1032
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 30 in. H SFW330
- ZORO SELECT Walk Ramp, 800 lb., 4 ft. L x 32 in. H ATH4832
- ZORO SELECT Walk Ramp, Apron End, 1700 lb, 28 In x 8 ft 1VKD2
- MAGLINER Walk Ramp, 1600 lb., Up to 52 in. VR29142
- VESTIL Alum Walk Ramp Overlap Style, 192x38" AWR-38-16A
- Zoro Select Ramps