Zoro Select
Paging Speaker, 15W, Tan
Mfr # 3AXC8
Zoro # G0475553
$55.86
41% off
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Color Tan
- Max. Wattage 25 W
- Sensitivity (dB) 107 dB
- Enclosure Material ABS Plastic
- Power Taps @ 75V 15 W
Explore More Products
- ZORO SELECT Paging Speaker, 30W, Tan 3AXC9
- ORION ZTREET SERIES Orion Ztreet Series ZO45002 4500 watt 2 Channel Amplifier ZO45002
- PYLE 4-Ch. Bluetooth Studio Mixer, PMXU48BT.5 PMXU48BT.5
- PYLE 3-Ch B.T.Dj Mp3 Mixer W/Usb Flash Reader PMX7BU.5
- PYLE 6-Channel Bluetooth Studio Mixer PMXU67BT
- SPECO TECHNOLOGIES Horn, Weatherproof, 11 x 8 In, 30W SPC30RT
- 5 CORE 5 Core 2Pieces Outdoor PA Power Horn Speaker Waterproof 35W RMS(350W PMPO) Loud Indoor Driver Horns ABS TRI SIREN TRI SIREN 2Pcs
- 5 CORE 2 PCS 6x4 Inch Subwoofer Replacement DJ Speaker Loudspeaker Wide Full Loud SP-6X4 1 Pair
- VIKING Viking Electronics 25AE 8ohm Paging Horn Weather Resis 25AE
- 5 CORE 5 Core 12 Inch Outdoor Round PA Power Horn Speaker Waterproof 300mm 35W RMS(350W PMPO) Loud Indoor Driver Horns ABS UHC 300 UHC 300
- XXX XXX XTM200 200 watts 2 Channel IC Amplifier XTM200
- Zoro Select PA Amplifiers