Dayton
Cable, 1/8 In, L100Ft, WLL400Lb, 7x19, Steel
Mfr # 2TAE2
Zoro # G0476375
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized steel
- Coated/Uncoated Uncoated
- Outside Dia. 1/8 in
- Strand Type 7 x 19
- Cable Size 1/8 in
Explore More Products
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel 2TAE4
- DAYTON Cable, 1/8 in., 50 ft., 7 x 19, Steel 33RH48
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel 2TAE3
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Orange Poly 33RG50
- DAYTON Cable, 1/4 in., 50 ft., 7 x 19, Steel 33RH42
- DAYTON Cable, 3/32 in., 500 ft, 7 x 7, Orange Vinyl 33RG48
- DAYTON Cable, 3/32 In, L500Ft, WLL184Lb, 7x7, Steel 2VJG8
- DAYTON Cable, 1/16 In, L500Ft, WLL96Lb, 7x7, Steel 2VJF8
- DAYTON Cable, 3/32 in. dia., 25 ft., 7 x 7, Vinyl 33RF56
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft ZAG018316-77-GPB-250
- SOUTHERN WIRE 1000' 1/4in Diameter 7x19 Galvanized Aircraft Cable 001700-00570
- Dayton Chains, Ropes & Cables