Shop Alternate Products
This Product is Discontinued
Zoro Select
Dowel Pin, Std, M2.5x8mm L, PK50 (Discontinued)
Mfr # 1TY67
Zoro # G0476542
This Product is Discontinued
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon