This item is Discontinued.

Starrett Steel Rule, Spring-Tempered, 500mm C635-500

Steel Rule, Spring-Tempered, 500mm (Discontinued)

  • Mfr # C635-500
  • Zoro # G0476621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C635-500
Zoro #
G0476621
UPC #
049659526325
Country of Origin
United States

Dimensions

Width (mm)
29
Length (mm)
500

Details

Graduations
1/2mm and 1mm Both Sides
Finish
Satin Chrome
Markings
Black
Item
Steel Rule
Construction
Spring-Tempered Steel
Graduation Type
35

Description

Steel Rule, Finish Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.