Procon
Pump, Rotary Vane, Brass
Mfr # 112A025F11CA 250
Zoro # G0476716
$154.49
10% off
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- GPH 25 gph
- GPH of Water @ 200 PSI 21 gph
- Mounting Carbonator Clamp Style
- By-Pass Yes
Replacement Parts
Explore More Products
- PROCON Pump, Rotary Vane, Brass 112A060F11CA 250
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH 141A125F11AA 250
- PROCON Pump, Rotary Vane, SS 113A035F31CA 250
- PROCON Pump, Rotary Vane, Brass 111A025F11CA 250
- PROCON Pump, Rotary Vane, Brass 111A140F11AA 250
- PROCON Pump, Rotary Vane, Brass 111A035F11CA 250
- PROCON Pump, Rotary Vein, Brass, 100GPH, 300LPH 101B100F11BC099
- PROCON Pump, Rotary Vane, SS, GPH: 330 115B330F31XX
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, Brass, Bypass PA 1001
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP 4KHR2
- GROZ Pump, Rotary Barrel, Rigid, 1", 3 pcs. 44052
- Procon Rotary Pumps