Nb
Shaft, Steel, 0.375 In D, 24.50 In
Mfr # SFW6X24.50FS115
Zoro # G0477942
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Material 52100 Bearing Steel
- Dimension M 1/4-20
- Dia. Tolerance Max. 0.3748 in
- Type One End Threaded Shaft
Explore More Products
- NB Shaft, Steel, 0.750 In D, 18.00 In SFW12X18FS102
- NB Shaft, Steel, 1.000 In D, 13.25 In SFW16X13.25FS115
- NB Shaft, SS, 1.000 In D, 24.00 In SFWS16X24FS103
- NB Shaft, Steel, 0.750 In D, 36.00 In SFW12X36FS102
- NB Shaft, Steel, 1.500 In D, 10.00 In SFW24X10FS115
- NB Spline Shaft, Carbon Steel, 6 mm, 400 mm SSP6S - 400mm
- NB Shaft, SS, 0.750 In D, 6.00 In SFWS12X6FS103
- NB Shaft, SS, 0.500 In D, 36.00 In SFWS8X36FS102
- NB Shaft, Steel, 0.500 In D, 13.25 In SFW8X13.25FS116
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In QS 1 L 60
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm QS 30 MM 1500
- Nb Linear Bearings & Guides