Square D
Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action
Mfr # 9013FHG9J27
Zoro # G0478007
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor
- Pressure Switch Port Type (1) Port, 1/4 in MNPT
- Pressure Switch Differential 20 psi
- Pressure Switch Range 40 to 100 psi
- Pressure Switch Electrical Contact Form DPST
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG12J52M1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action 9013FSG2J21M1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action 9013FRG62J35
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action 9013FHG42J59M1
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG2J43
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action 9013GHG6J63X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG32J55
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action 9013FYG2J21P
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action 9013GHG6J61
- NORGREN 0880400 1-16BAR 250V-AC PRESSURE SWITCH 880400
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action 9013FHG32J52M1
- Square D Pressure Switches