Shop Alternate Products
This Product is Discontinued
Redhat
120VAC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/8 in Pipe Size (Discontinued)
Mfr # K3A432U
Zoro # G0478073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size - Valves 3/8 in
- Center Line Pipe Center Size 3-11/16"
- Electrical Connections 1/2" Conduit with 18" Leads
- Valve Design 2-Way/2-Position
- Voltage 120VAC