Control Devices
Air Safety Valve, 1/2 In Inlet, 125 psi
Mfr # SCB5010-0A125
Zoro # G0478387
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type Soft Seat
- (M)NPT Inlet (In.) 1/2 in
- (F)NPT Outlet (In.) 1 in
- Preset Setting (PSI) 125 psi
- Rated CFM @ Set Pressure 496 cfm
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi SA25-1L150
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 200 psi SW10-0A200
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 30 psi ST25-1A030
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi SN50-1A050
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 35 psi ST25-1A035
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 200 psi SB75-0A200
- CONTROL DEVICES Air Safety Valve, 1 In Inlet, 275 psi SW10-0A275
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 100 psi SW12-0A100
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 50 psi SB50-0A050
- CONRADER Safety Valve, Soft Seat, 1/2In, 100 PSI, SS SRV390-1/2-V-SS-100
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet SRV530-34-050 sst
- Control Devices Pneumatic Valves