Dayton
Chain, 2 Size, 50 ft., 310 lb.
Mfr # 1DKE5
Zoro # G0479342
$36.79
10% off
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 2 in
- Chain Link Style Straight
- Working Load Limit 310 lb
- Welding Type Welded
Explore More Products
- DAYTON Chain, 2 Size, 10 ft., 310 lb. 1DKE4
- DAYTON Chain, 4/0 Size, 50 ft., 600 lb. 1DKH6
- DAYTON Proof Coil Chain, 5/16 in, 92 ft L, 1900 lb 34RZ12
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 1300lb 34RY96
- DAYTON Chain, Grade 43, 3/8 Size, 60 ft., 5400 lb. 1DJR6
- DAYTON Chain, Grade 70, 5/16 Size, 90 ft., 4700 lb. 1DJT1
- DAYTON Chain, 3 Size, 100 ft., 270 lb. 1DKB6
- DAYTON Proof Coil Chain, HDG, 800 ft L, 800 lb 34RY93
- DAYTON Chain, 4 Size, 100 ft., 215 lb., Standards: NACM 1DKA1
- ZORO SELECT Jack Chain, Single, Ni, Sz 14, 16 Lb, 100 Ft 2ZDF3
- DAYTON Chain, Grade 30, 5/16 Size, 20 ft., 1900 lb. 1DJU2
- Dayton Chains