Shop Alternate Products
This Product is Discontinued
Westward
Stringer Wheel, 6" D, Steel, 0.023 Wire (Discontinued)
Mfr # 4EDW9
Zoro # G0480252
This Product is Discontinued
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500
- Arbor Hole Size 5/8"
- Material Carbon Steel
- Bristle Trim Length 1 1/4 in