Dayton
Chain, Grade 80, 9/32 Size, 10 ft., 3500 lb.
Mfr # 5WRP7
Zoro # G0480401
$33.63
18% off
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 3,500 lb
- Grade 80
Explore More Products
- DAYTON Chain, Grade 80, 9/32 Size, 5 ft., 3500 lb. 5WRP6
- DAYTON Chain, Grade 80, 9/32 Size, 40 ft., 3500 lb., Standards: NACM 5WRP9
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM 5WRP8
- DAYTON Chain, Grade 43, 3/8 Size, 20 ft., 5400 lb. 1DJR5
- DAYTON Chain, 4 Size, 10 ft., 195 lb. 1DKG2
- DAYTON Chain, Grade 30, 1/4 Size, 20 ft., 1300 lb. 1DJT9
- DAYTON High Test Chain, 3/8 in., 63 ft. L, 5400 lb 34RZ57
- DAYTON Chain, 4/0 Size, 50 ft., 700 lb. 1DKA9
- DAYTON Chain, 4 Size, 100 ft., 215 lb., Standards: NACM 1DKA1
- PEERLESS CHAIN 7MM(1/4") G30 ZN 141'/PL, H0111-0411 H0111-0411
- ZORO SELECT Chain, Dbl, Galv, Sz 2/0,255 Lb Load, 100 Ft 2ZDJ4
- Dayton Chains