Honeywell Miller
Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel
Mfr # 8175WLS/3FTYL
Zoro # G0480579
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Material Stainless Steel
Explore More Products
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel 8174/U
- HONEYWELL MILLER Manual Rope Grab with O-Ring for 5/8-inch or 3/4-inch Synthetic Rope, 310 lb. Capacity 8174/U
- HONEYWELL MILLER Rope Grab, For Rope Size 5/8", Stainless Steel 8173/U
- HONEYWELL MILLER Manual Rope Grab 5/8 In Or 3/4 In Rope 8174/U
- HONEYWELL MILLER Miller by Sperian 493-8174/U 5-8-3-4In Menual Rope Grab 493-8174/U
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel 8174MLS4-Z7/4FTYL
- WERNER L250001 Steel Trailing Rope Grab with 3f L250001
- CONDOR Rope Grab with Lanyard, For Rope Size 5/8", Steel G8353LT
- FALLSTOP Rope Grab, For Rope Size 1/2", Aluminum DK2L1Z
- 3M Rope Grab System, Trailing, 50ft, 310lb 5009082
- SAFEWAZE Rope Grab with Lifeline, For Rope Size 5/8", Nickel Plated Steel FS1117
- Honeywell Miller Fall Protection