Pip
Cut Resistant Gloves, Oily, Nitrile, S, PK12
Mfr # 18-570/S
Zoro # G0480895
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 3
- Size S
- Color Gray, White
- Glove Coating Material Nitrile
- Palm Material Nitrile
Explore More Products
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR 22-600L
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 34-8753
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 16-355/S
- PIP Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR 19-D330/XS
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, 2XL (Size 11), 1 Pair 34-8743
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 19-D324/XL
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR 19-D320/XXL
- PIP PIP Kevlar® Gloves W/Micro surface Nitrile Coated Palm & Fingers, Medium Weight, M 09-K1660/M
- PIP Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK 08-K300PS/L
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, XL, PR 7551
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR 48UR17
- Pip Cut-Resistant Gloves