Slide Sledge
Slide Hammer w/ Pin Driver, 21 lb., 46"
Mfr # 211401
Zoro # G0480986
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 46 in
- Includes 2 in Pin Driver and Bag
Explore More Products
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 9Lb, 30In 211103
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 14Lb, 30In 211301
- SLIDE SLEDGE Slide Hammer w/ Pin Driver, 13 lb., 46" 211203
- SLIDE SLEDGE Slide Hammer Sledge, 14 lb., 30", w/ 6 Tips 211303
- SLIDE SLEDGE Bucket Tooth Pin Remover, 3/4" dia. 213302
- SLIDE SLEDGE Precision Slide Hammer 212101
- SLIDE SLEDGE Heavy Equipment Master Kit w/ Wall Display, 31 pcs 211608
- SLIDE SLEDGE Pull Hammer, 7 lb., 25" L 555900
- SLIDE SLEDGE Curved Chisel Tip 213531
- BILTEK Slide Hammer Dent Puller Oil Seal Bearing Puller Set Auto Mechanic Car Truck Tools NPTC-SH016-3D
- CRAFTSMAN Hammers, 10-Way Slide Hammer Set CMMT14140
- Slide Sledge Pullers and Separators