Madison
SPST Liquid Level Switch Close on Rise 240VAC 50 psi
Mfr # M3326-NPT-NO
Zoro # G0481101
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 50 psi
- VA Rating 15
- Float Switch Contact Form SPST
- Mounting Vertical Open Tank
Explore More Products
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 150 psi ML4444
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8790-14/4184
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi M3727
- MADISON Float Switch, PP Body, 3/4" dia. Float M8000-75
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7750
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7740
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4065
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4190-BU
- LITTLE GIANT PUMP NO Float Switch 115VAC 20 psi 513633
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 0.5 gpm FS-927, 70822
- Madison Level Switches