Shop Alternate Products
This Product is Discontinued
Zoro Select
18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 10 PK (Discontinued)
Mfr # SCIX0310275-010P1
Zoro # G0481372
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Drive Type Hex Socket
- Drive Size 1/4 in
- Material 18-8 Stainless Steel