Tempco
Band Heater, 120V, 6 In. Dia., 900 Deg F
Mfr # MBH20548
Zoro # G0481406
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,200 W
- Amps 10 A
- Heater Voltage 120V AC
- Watt Density 34 sq in
- Width Tolerance +/-1/16 in
Explore More Products
- TEMPCO Band Heater, 900 Deg F, 120V, 2 In. Dia. NHW00144
- TEMPCO Band Heater, 900 Deg F, 2 In. Dia., 240V NHL00145
- TEMPCO Band Heater, 240V, 2 In. Dia., 900 Deg F NHW00143
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F NHW00102
- TEMPCO Band Heater, Mica Insulated, 2 In. W MBH20534
- TEMPCO Band Heater, 2 In. W, 1400 Deg F, 240V BCH06429
- TEMPCO Band Heater, 1 In. Dia., 900 Deg F, 240V NHL00103
- TEMPCO Heater, Band, 100 Watt, 120Vac MBH21962
- TEMPCO 3000W 480V-AC BAND HEATER BCH00195 M 08 15 P544 72
- WATLOW 500W 240V-Ac Other Heating Element U3-32-3832-2
- TEMPCO Band Heater, 2-1/2 In. Dia., 900 Deg F NHW00187
- Tempco Heating Elements