Download CAD Files
E-Z Lok
Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK
Mfr # 329-10
Zoro # G0482973
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 5/8"-11
- Material Carbon Steel
- Overall Length 11/16 in
- Insert Diameter 7/8 in
- External Thread Size 7/8"-9
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK 453-4
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK 329-801
- E-Z LOK Heavy Wall Self Locking Thread Insert, #8-32 Int Thrd Sz, Carbon Steel, 5 PK 550-008
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/8"-11 Int Thrd Sz, Carbon Steel, 5 PK 329-1018
- E-Z LOK Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel 329-332
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel 335-6
- E-Z LOK Standard Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel, 5 PK 329-601
- E-Z LOK Standard Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 5 PK 329-401
- E-Z LOK Standard Wall Self Locking Thread Insert, M5-0.80 Int Thrd Sz, Carbon Steel, 5 PK 319-M5
- ZORO SELECT Thin Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, Steel, 5 PK 319-M8
- MIDWEST FASTENER Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 2 PK 69268
- E-Z Lok Self Locking Inserts