Zoro Select
PVC Double Sanitary Tee, Hub, 4 in Pipe Size
Mfr # 1WJT4
Zoro # G0483856
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Double Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size 438339
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/4 in Pipe Size 436074
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1 in Pipe Size 830-010SR
- ZORO SELECT PVC Bull Nose Tee, Socket, 6 in Pipe Size P441-060
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size 898-375-012
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size 838-101
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 4 in Pipe Size H401040LS
- ZORO SELECT PVC Coupling, Solvent x Solvent, 4 in Pipe Size H429040LS
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 4 in Pipe Size 829-582FB
- ABB INSTALLATION PRODUCTS Elbow Pvc 90D Sch40 3/4" 5133824U
- THRIFCO PLUMBING 1 1/4 Quick Repair Coupling 6622033
- Zoro Select Fittings