Pip
Coated Gloves, Nitrile, S, Black/Gray, PR
Mfr # 34-874V/S
Zoro # G0484657
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4 Dip
- Color Black/Gray
- Thumb Style Wing
- Glove Size S
Explore More Products
- PIP Seamless Knits for General Duty, XL, PK12 33-B125/XL
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, XXL, 12pk 16-564/XXL
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 34-876/M
- PIP Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, 12PK 34-500/S
- PIP Pvc Coated Seamless Knit, Gray Color, PK12 37-C500PDD/XL
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, 12PK 34-9025/L
- PIP PIP® 34-874FY/M MaxiFlex® Ultimate„¢ Hi-Vis Nylon/Lycra Glove Nitrile Coated Medium 34-874FY/M
- PIP Foam Nitrile Palm Coated Nylon Gloves, PosiGrip 713SNFXL 713SNF/XL
- PIP Latex Coated Gloves, Palm Coverage, Black, L, 12PK 39-C1375/L
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Green, L, PR 47-200
- WATSON GLOVES Vapor - Medium PR 336-M
- Pip Gloves & Hand Protection