Shop Alternate Products
This Product is Discontinued
Showa
Cut Res Gloves, Natural Rubber, XL, Gray, PR (Discontinued)
Mfr # 3811-10-V
Zoro # G0484788
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 2
- Size Xl
- Color Gray
- Glove Coating Material Natural Rubber Latex
- Cuff Knit