Zoro Select
#10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51213.019.0038
Zoro # G0485073
$8.81
18% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #2-56 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.008.0050
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51213.025.0037
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51213.013.0100
- ZORO SELECT M8-1.25 x 30 mm Slotted Flat Machine Screw, Plain Brass, 10 PK M48170.080.0030
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 021032A075
- ZORO SELECT M4-0.70 x 5.25 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK MPPJAX04008-010P1
- ZORO SELECT #10-24 x 5/8 in Torx Truss Machine Screw, Zinc Plated Steel, 6000 PK 1010MTT
- ZORO SELECT #10-32 x 3 in Hex Hex Machine Screw, Zinc Plated Steel, 1000 PK 1148MH
- ZORO SELECT #10-24 x 1 in Slotted Round Machine Screw, Zinc Yellow Steel, 4500 PK 1016MSRY
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK 07319
- ZORO SELECT #8-32 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.016.0125
- Zoro Select Machine Screws