Lamp
Pull Handle, 9-27/32 In. H, Unthr. Through Holes
Mfr # MG-250
Zoro # G0486622
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 stainless steel
- Finish Mirror
- Projection 2 43/64 in
- Grip Thickness 9/32 in
- Overall Width 9/32 in
Explore More Products
- LAMP Pull Handle, Satin, 3-1/2 In. H KC-S635/S
- LAMP Pull Handle, 316 Stainless Steel, Satin EK-R640/S
- LAMP Pull Handle, 316 Stainless Steel, 6 In. H KC-S660/S
- QUIET GLIDE Black Recessed Door Pull NT.FP4X134.08
- NATIONAL HARDWARE FLUSH RNG PULL3-1/2""ZINC N203-752
- EMTEK Satin Brass Pull 86459US4 86459US4
- GAAB OUTSIDE PULL WITH KEY ENTRY ONLY GAB-T870-14
- RICHELIEU 2 716inch 62 mm Square Pocket Door Passage Pull, OilRubbed Bronze 17SORB10
- TRIMCO Offset Pull E Mount Satin SS10" CTC 1" Diameter 90 Degree 1191E-3-4.630
- ALLPOINTS Door Pull - Foot , Hands-Free 8014449
- DON-JO Don-Jo: 516 Series, Ladder Pull 72" CTC - Stainless Steel DNJ-PL5163-630
- Lamp Door Pulls