Abus
Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W
Mfr # 83/50 RK KA-200
Zoro # G0488354
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Brass
- Shackle Dia. 3/8 in
- Body Color Chrome
- Shackle Type Standard Shackle
Explore More Products
- ABUS Abus: 88/40 B Solid Brass Padlock KA ABS-88616-KA
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Stainless Steel Shackle 24IB/70 KA
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W 83/45 RK KD-300
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W 19330
- ABUS Padlock, Keyed Alike, Standard Shackle 87615
- ABUS Padlock, Keyed Different, Long Shackle, Square Aluminum Body, Steel Shackle, 7/8 in W 64TI/40HB-63 KD
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19327
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 15/16 in W 41/50 MK KD
- ABUS ABUS 83AL by 45-300 Rekeyable Removable Cylinder Hardened Steel KD Blue Padlock 80219
- MASTER LOCK Pdlck Stl Kd 4P Vrtclr 2-1/2In 1KALJ2729
- BRADY Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W 123260
- Abus Keyed Padlocks