- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 14,990 cfm, 115/208-230V
Dayton
Heavy Duty Fan, 14,990 cfm, 115/208-230V
Mfr # 7M895
Zoro # G0488695
Free Shipping & Returns
$2,047.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 30 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- Sones @ 0.000-In. SP @ 5 Ft. 31
- Dimension A 34 in
- Brand Dayton
- MFR #7M895
- Zoro #G0488695
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 30 in |
Dimension A | 34 in |
Height | 34 in |
Dimension C | 5 1/4 in |
Bearing Size | 1 in |
Width (In.) | 34 in |
Dimension F | 30 3/8 in |
Dimension B | 20 in |
Venturi Clearance Dia. | 30 3/8 in |
Flange Depth | 1 1/4 in |
Shaft Dia. | 1 in |
Venturi Depth | 5 1/2 in |
Flange Width | 34 in |
Dimension E | 14 3/4 in |
Max. Depth | 20 in |
Dimension D | 1 1/4 in |
For Cut-Out Width | 32 1/2 in |
Overall Height | 34 in |
For Cut-Out Length | 32 1/2 in |
Shaft Diameter | 3/4 in |
Blade Diameter | 30 in |
Venturi Diameter | 30 1/2 in |
Manufacturer Warranty Length | 1 yr |
For Cut-Out Height | 32 1/2 in |
Overall Width | 34 in |
Overall Depth | 20 in |
Width | 34" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 2 hp |
Drive Package With Motor Included | Yes |
Sones @ 0.000-In. SP @ 5 Ft. | 31 |
Number of Blades | 6 |
Motor Type | 3-Phase |
Motorized Wall Galv. Shutter Stock No. | 3C728 |
Assembled/Unassembled | Unassembled |
Fan Voltage | 115/208-230V AC |
Bearing Type | Regreasable Cast Pillow Block |
CFM @ 0.125-In. SP | 14,090 cfm |
Frame Material | Steel |
Max. Inlet Temp. | 104 Degrees F |
Motor RPM | 1,725 RPM |
Wall Collar Stock No. | 1WBV2 |
Motor Insulation | Class B |
Motor Enclosure | Open Dripproof |
Intake Guard No. | 1WBU4 |
Propeller Material | Cast Aluminum |
Phase | 1 |
Aluminum Wall Shutter No. | 4FZH8 |
Drive Package Included | Yes |
Hz | 60 Hz |
Fan RPM | 1,087 |
CFM @ 0.000-In. SP | 14,990 cfm |
Mounting Position | Horizontal or Vertical |
Stock No. | 1AHA9 |
Item | Exhaust Fan with Drive Package |
Weatherhood No. | 1WBW1 |
Full Load Amps | 20.2/10.7-10.1 |
Max. BHP | 2.3 hp |
CFM @ 0.375-In. SP | 11,885 cfm |
Includes | Drive Package |
Sones @ 0.250-In. SP @ 5 Ft. | 32 |
CFM @ 0.500-In. SP | 10,489 cfm |
CFM @ 0.250-In. SP | 13,072 cfm |
Includes Grill | No |
Noise Level @ 0.000 in SP @ 5 ft | 31 sones |
Blade Material | Aluminum |
Number of Fans | 1 |
Drive Type | Belt Drive |
Exhaust Airflow @ 0.125 in SP | 14,090 cfm |
Ventilation Type | Exhaust |
Maximum Noise Level | 31 sones |
Maximum Exhaust Airflow @ 0.000 in SP | 10,001 to 20,000 cfm |
Guard Type | None |
Exhaust Airflow @ 0.250 in SP | 13,072 cfm |
Standards | AMCA, UL/cUL |
Speed Controllable | No |
Maximum Airflow | 14,990 cfm |
Number of Shutters | 0 |
Mounting Orientation | Horizontal, Vertical |
Frequency | 60 Hz |
Motor Speed | 1,725 RPM |
Full Load Current | 20.2 A |
Exhaust Airflow @ 0.000 in SP | 14,990 cfm |
Exhaust Airflow @ 0.375 in SP | 11,885 cfm |
Vent Design | Ductless |
Maximum Inlet Temperature | 104 Degrees F |
Assembled | Unassembled |
Exhaust Airflow @ 0.500 in SP | 10,489 cfm |
Noise Level @ 0.125 in SP @ 5 ft | 32 sones |
Square Opening Required | Greater than 30 in |
Fan Style | Panel |
Method of Construction | Cast |
Motor Horsepower | 2 hp |
Nominal Voltage | 115/208-230V AC |
Motor Speed Range | 1601 to 1800 RPM |
Includes Dehumidistat | No |
Motor Enclosure Design | Open Dripproof (ODP) |
Nameplate Voltage | 115/208-230V AC |
Frame Finish | Zinc Plated |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 31 to 50 sones |
Includes Motor | Yes |
Number of Speeds | 1 |
Enclosure Design | Open Dripproof Motor |
Voltage | 115/208-230 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 30 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 14,990 cfm, For Cut-Out Height 32 1/2 in, For Cut-Out Width 32 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 14,990 cfm, Maximum Noise Level 31 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V 7M8B1
- DAYTON Heavy Duty Fan, 14,345 cfm, 115/208-230V 7AR61
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V 7D529
- DAYTON Exhaust Fan, 48In, Slantwall, Belt Drive 44YU14
- DAYTON Std Duty Fan, 24,981 cfm, 115/208-230V 7CF40
- DAYTON Med Duty Fan, 22,322 cfm, 115/208-230V 7M815
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V 7M8D5
- DAYTON Med Duty Fan, 24,419 cfm, 115/208-230V 7M816
- DAYTON Med Duty Fan, 19,480 cfm, 208-230/460V 7M822
- MULTIFAN Exhaust Fan, 18 In, 230/460V, 3PH V4D45K9M71100
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V 7M8D8
- Dayton Belt Driven Exhaust Fans