Speedaire
Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting
Mfr # 5ZEJ8
Zoro # G0488984
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting 5ZEJ7
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting 5ZEJ6
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 5ZEE5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting 5ZEG0
- SPEEDAIRE Air Cylinder, 2 in Bore, 1/2 in Stroke, Compact Double Acting 5YCU5
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 5ZED7
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 1/2 in Stroke, NFPA Double Acting 5VLU3
- SPEEDAIRE Air Cylinder, 5 in Bore, 23 1/2 in Stroke, NFPA Double Acting 5VLX3
- SPEEDAIRE Air Cylinder, 6 in Bore, 31 in Stroke, NFPA Double Acting 5VAE1
- FESTO Compact Cylinder ADVU-12-10-A-P-A ADVU-12-10-A-P-A
- FESTO Compact Cylinder DPDM-25-30-PA DPDM-25-30-PA
- Speedaire Pneumatic System Components