- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC Farm Duty Motors
- /
- Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230, 1725 Nameplate RPM, 56Z Frame
Shop Alternate Products
This Product is Discontinued
Dayton
Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230, 1725 Nameplate RPM, 56Z Frame (Discontinued)
Mfr # 1YBA3
Zoro # G0489054
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Phase 1
- HP 1/2
- RPM Range 1701-1800
- Voltage 115/230
- Brand Dayton
- MFR #1YBA3
- Zoro #G0489054
- UPC #190735150245
- Country of OriginMexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 10-7/16" |
Length Less Shaft | 8-7/8" |
Shaft Dia. | 1/2" |
Shaft Length | 1-9/16" |
Details
Item | Agricultural Fan Motor |
Motor Design | Permanent Split Capacitor |
Phase | 1 |
HP | 1/2 |
RPM Range | 1701-1800 |
Voltage | 115/230 |
Frame | 56Z |
Motor Service Factor | 1.00 |
Motor Thermal Protection | Manual |
Motor Enclosure Design | Totally Enclosed Air-Over |
Nameplate RPM | 1725 |
Motor Application | Farm Duty |
Motor Frame Material | Rolled Steel |
Motor Mounting Position | All Angle |
Motor Mounting Type | Band |
Motor Shaft Design | Flat |
Motor Sub Application | Hatchery/Setter Fan |
Motor Shaft Rotation | CW/CCW |
Standards | UL Recognized (E47479), CSA Certified (701887) |
Duty | Continuous |
Voltage Compatibility | 115, 120, 230, 240, 115/230, 120/240 |
Full Load Amps | 4.8/2.4 |
Finish | Gray |
Hz | 60/50 |
Max. Ambient Temperature | 40 Degrees C |
Capacitor Required | Yes |
Item - Farm Duty Motors | Agricultural Fan Motor |
Frame Material | Rolled steel |
Includes | Slinger, Gasketed Capacitor Cover |
Ins. Class | B |
Motor Bearings | Ball |
Max. Ambient Temp. | 40 Degrees C |
Description
Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56Z, Totally Enclosed Air-Over, Full Load Amps 4.8/2.4, 60/50 Hz, Band Motor Mounting Type, Motor Thermal Protection Manual, Ins. Class B, Motor Service Factor 1.00, Ball Motor Bearings, Max. Ambient Temperature 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 10-7/16 In., Shaft Dia. 1/2 In., Shaft Length 1-9/16 In., Motor Frame Material Rolled Steel