- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plate Caster, Kingpinless Swivel, Poly, 8 in, 1500 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Plate Caster, Kingpinless Swivel, Poly, 8 in, 1500 lb (Discontinued)
Mfr # S-ZFHS-8DB-4SL-FB
Zoro # G0489371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Kingpinless Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Zoro Select
-
MFR #
S-ZFHS-8DB-4SL-FB
-
Zoro #
G0489371
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 9-3/4" |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Caster Plate Size | 4-1/2" x 6-1/2" |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4-1/2" x 6-1/2" |
Mounting Plate Size | 4 1/2 in x 6 1/2 in |
Details
Caster Brake Included | Yes |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Kingpinless Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 1500 lb |
Number of Wheels | 1 |
Caster Core Material | Polyurethane |
Caster Raceway | Single Ball |
Frame Finish | Enamel |
Extended Lead | No |
Caster Temp. Range | -40 Degrees to 200 Degrees F |
Caster Wheel Bearings | Ball |
Features | Sealed Swivel Bearing |
Application | All Purpose Industrial and Commercial Casters, Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts |
Inside Bolt Hole Spacing | 2 7/16 in x 4 15/16 in |
Item | Plate Caster |
Non-Marking | Yes |
Frame Material | Forged Steel |
Wheel Color | Green |
Caster Plate Hole Pattern | A |
Caster Min. Temp. | -40 Degrees F |
Caster Product Group | Kingpinless Caster with 4-Position Directional Lock and Brake |
Caster Plate Thickness | 5/16" |
Plate Thickness | 5/16" |
Includes | Swivel Lock, Brake |
Replacement Wheel | 4DU70 |
Thread Guards | No |
Standards | ICWM |
Outside Bolt Hole Spacing | 3 3/8 in x 5 1/4 in |
Caster Max. Temp. | 200 Degrees F |
Caster Temp. Range Available | Yes |
Caster Swivel Lock Type | 4-Position Directional Lock |
Core Color | Gray |
Durometer | 90 Shore A |
Caster Brake Type | Side Cam |
Caster Frame Material | Steel |
Plate Caster Bolt Hole Pattern | A |
Wheel Core Material | Polyurethane |
Load Rating Range | Medium |
Swivel Raceway Type | Single Ball |
Swivel Lock Type | 4-Position Directional Lock |
Tread Shape | Standard |
Wheel/Tread Material | Polyurethane |
Description
Kingpinless Swivel, Plate Caster, Load Rating 1500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Side Cam, Tread Shape Standard