- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Plte Caster, Rgd, Poly, 4 in., 1100 lb.
Shop Alternate Products
This Product is Discontinued
Hamilton
Plte Caster, Rgd, Poly, 4 in., 1100 lb. (Discontinued)
Mfr # R-ZFWH-4SWC75D
Zoro # G0489539
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyurethane
Customers Also Purchased
- Brand Hamilton
-
MFR #
R-ZFWH-4SWC75D
-
Zoro #
G0489539
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 5-5/8" |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 1/2 in |
Plate Size | 4" x 4-1/2" |
Caster Plate Size | 4" x 4-1/2" |
Mounting Height | 5 5/8 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Medium-Duty |
Caster Sub-Type | Rigid |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Polyurethane |
Load Rating | 1100 lb |
Number of Wheels | 2 |
Wheel/Tread Material | Polyurethane |
Wheel Bearing Type | Precision Ball |
Mounting Plate Bolt Hole Pattern | B |
Swivel Lock Type | No Lock Included |
Wheel Core Material | Polyurethane |
Features | Maintenance Free |
Caster Wheel Bearings | Ball |
Caster Plate Thickness | 1/4" |
Core Color | Silver |
Replacement Wheel | Mfr. No. W-420-SWC75D-1/2 |
Plate Caster Bolt Hole Pattern | B |
Non-Marking | Yes |
Caster Max. Temp. | 200 Degrees F |
Standards | ICWM |
Thread Guards | No |
Wheel Color | Black |
Inside Bolt Hole Spacing | 2-5/8 in x 3-5/8 in |
Caster Temp. Range Available | Yes |
Extended Lead | No |
Plate Thickness | 1/4" |
Caster Min. Temp. | -40 Degrees F |
Item | Kingpinless Plate Caster |
Application | Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Ergonomic Applications, Material Carts, Premium Forged Steel Casters |
Caster Temp. Range | -40 Degrees to 200 Degrees F |
Frame Finish | Enamel |
Caster Core Material | Polyurethane |
Frame Material | Steel |
Caster Product Group | Rigid Caster |
Outside Bolt Hole Spacing | 3 in x 3 in |
Caster Frame Material | Steel |
Durometer | 75 Shore D |
Caster Swivel Lock Type | No Lock Included |
Caster Plate Hole Pattern | B |
Swivel Construction | Kingpinless |
Tread Shape | Standard |
Load Rating Range | 1000 to 2999 lb |
Wheel/Tread Hardness | 75 Shore D |
Number of Mounting Holes | 4 |
Wheel/Tread Hardness Rating | Hard |
Includes Thread Guards | No |
Caster Brake Type | No Brake Included |
Wheel/Tread Color | Black |
Description
Rigid, Kingpinless Plate Caster, Load Rating 1100 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake Included, Tread Shape Standard