Nibco
1-1/2" NOM C x 2" FNPT Copper Reducing Adapter
Mfr # 603-R
Zoro # G0489614
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT 712LF-1
- NIBCO 3/4" NOM C Copper 90 Degree Long Radius Elbow 607LT3/4
- NIBCO 1-1/2" NOM FTG Copper 90 Degree Long Radius Elbow 60722LT 11/2
- NIBCO 1/4" NOM FTG Copper 90 Degree Long Radius Elbow 60722LT 1/4
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing 618 1/2x3/8
- NIBCO 5" NOM C Copper 90 Degree Close Rough Elbow 607 5
- NIBCO 34 CxC CoupStp 10bag W00755J
- NIBCO Fitting Union, Cast Bronze, C x FNPT, 2 In 7333 2
- NIBCO 34 CxF Adapter W01070T
- NIBCO 1/2 in. Copper Pressure FTG x Cup 90 Degree Elbow Fitting I607212
- LEGEND VALVE 5/8" X 1/2" C X M ADAPTER 450-782
- Nibco Copper Fittings