Shop Alternate Products
This Product is Discontinued
Dayton
DC Gearmotor, 22 rpm, 24V, Vented (Discontinued)
Mfr # 4UHD8
Zoro # G0490147
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24 V DC
- Max. Torque 50.0 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel