Zoro Select
Magnetic Strip, 100 ft. L, 2 In W
Mfr # 6YA65
Zoro # G0490271
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nonmagnetic Side Indoor Adhesive
- Max. Pull 24 lb
- Length 100 ft
- Width 2 in
- Thickness 0.06 in
Explore More Products
- ZORO SELECT Magnetic Sheet, 25 ft. Lx40"W, 0.03" Thick ZGN3040GW25
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W 2VAJ8
- ZORO SELECT Printable Mag Sheet, 10 ft. L, 24-3/8 In W, Width: 24 3/8 in 10E806
- ZORO SELECT Printable Mag Strip, 100 ft. L, 2 In W 2VAH8
- ZORO SELECT Printable Mag Strip, 200 ft. L, 2 In W 2VAJ1
- ZORO SELECT Magnetic Strip, 100 ft. L, 1-1/2 In W 2VAJ4
- ZORO SELECT Printable Mag Sheet, 25 Ft. L, 24-3/8 In W 10E811
- MAG-MATE Flexible Magnet Material w/Adhesive 1" W MRA030X0100X100
- PARTNERS BRAND Magnetic Tape, 3/4" x 100', Black, 1/Case LH135
- ZORO SELECT Round Base Magnet, L, 1.21 In W 3DXX6
- ZORO SELECT Printable Mag Strip, 200 ft. L, 1 In W 2VAH9
- Zoro Select Flexible Magnets